- Spherical Roller Bearing
- Tapered Bore
- 80 mm Inside Diameter
- 140 mm Outside Diameter
- 33 mm Width
| I.D. | 80 mm |
| Bore Type | Tapered Bore |
| Outer Ring Inner Diameter | 127 mm |
| Enclosure | Open |
| Limiting Speed - Grease | 3700 rpm |
| Cage Material | Steel |
| Material | Through Hardened Steel |
| O.D. | 140 mm |
| Tolerance | JIS-0 RBEC-1 |
| Static Load Rating [Max] | 64500 lbf |
| Radial Internal Clearance | CN |
| Inch/Metric | Metric |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -40 °F |
| Limiting Speed | 4600 rpm |
| Dynamic Load Rating | 62500 lbf |
| Ring Modification | Relube |
| Outer Ring Width | 33 mm |
| Cage Type | Pressed |
| Oil Groove Width | 8 |
| Series | 222 |
| Fillet Radius | 2 mm |
| Inner Ring O.D. | 94 mm |
| Inner Ring Width | 33 mm |
| Weight | 4.519 LB |
| EAN or UPC | 4547359519341 |

