- Spherical Roller Bearing
- Round Bore
- 70 mm Inside Diameter
- 125 mm Outside Diameter
- 31 mm Width
| Enclosure | Open |
| Material | Through Hardened Steel |
| Radial Internal Clearance | CN |
| Inch/Metric | Metric |
| Inner Ring O.D. | 84 mm |
| I.D. | 70 mm |
| Static Load Rating [Max] | 54000 lbf |
| Limiting Speed - Grease | 4100 rpm |
| Temperature Range [Max] | 400 °F |
| Outer Ring Inner Diameter | 113 mm |
| Outer Ring Width | 31 mm |
| Cage Material | Steel |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Cage Type | Pressed |
| Series | 222 |
| O.D. | 125 mm |
| Limiting Speed | 5200 rpm |
| Dynamic Load Rating | 53000 lbf |
| Tolerance | JIS-0 RBEC-1 |
| Oil Groove Width | 7 |
| Ring Modification | Relube |
| Fillet Radius | 1.5 mm |
| Inner Ring Width | 31 mm |
| Weight | 3.505 LB |
| EAN or UPC | 4550253102175 |

