- Spherical Roller Bearing
- Round Bore
- 65 mm Inside Diameter
- 120 mm Outside Diameter
- 31 mm Width
| Inner Ring O.D. | 78 mm |
| O.D. | 120 mm |
| Enclosure | Open |
| Limiting Speed | 5500 rpm |
| Oil Groove Width | 8 |
| Series | 222 |
| Inner Ring Width | 31 mm |
| Dynamic Load Rating | 51000 lbf |
| Outer Ring Width | 31 mm |
| Tolerance | JIS-0 RBEC-1 |
| Cage Material | Steel |
| Fillet Radius | 1.5 mm |
| Temperature Range [Min] | -40 °F |
| Material | Through Hardened Steel |
| Static Load Rating [Max] | 50500 lbf |
| Limiting Speed - Grease | 4400 rpm |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Metric |
| Ring Modification | Relube |
| Outer Ring Inner Diameter | 107 mm |
| Radial Internal Clearance | CN |
| Cage Type | Pressed |
| Bore Type | Round Bore |
| I.D. | 65 mm |
| Weight | 3.329 LB |
| EAN or UPC | 4550253102120 |

