- Spherical Roller Bearing
- Round Bore
- 65 mm Inside Diameter
- 120 mm Outside Diameter
- 31 mm Width
| Snap Ring O.D. | 129.7 mm |
| Cage Material | Steel |
| Inch/Metric | Metric |
| Outer Ring Inner Diameter | 107 mm |
| Snap Ring Width | 2.76 |
| Bore Type | Round Bore |
| Temperature Range [Max] | 400 °F |
| Limiting Speed | 5500 rpm |
| Static Load Rating [Max] | 47700 lbf |
| Inner Ring O.D. | 78 mm |
| I.D. | 65 mm |
| Enclosure | Open |
| Limiting Speed - Grease | 4400 rpm |
| Outer Ring Width | 31 mm |
| Dynamic Load Rating | 48800 lbf |
| Series | 222 |
| Cage Type | Pressed |
| Ring Modification | Snap Ring |
| Oil Groove Width | 8 |
| Tolerance | JIS-0 RBEC-1 |
| Material | Through Hardened Steel |
| O.D. | 120 mm |
| Groove Position | 4.06 |
| Fillet Radius | 1.5 mm |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Oil | 5500 rpm |
| Inner Ring Width | 31 mm |
| Precision | Standard |
| Weight | 0.685 LB |
| EAN or UPC | 4547359818161 |

