- Spherical Roller Bearing
- Tapered Bore
- 60 mm Inside Diameter
- 110 mm Outside Diameter
- 28 mm Width
| Ring Modification | Relube |
| Cage Type | Pressed |
| Cage Material | Steel |
| Outer Ring Inner Diameter | 99 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 28 mm |
| Dynamic Load Rating | 42000 lbf |
| Temperature Range [Min] | -40 °F |
| Limiting Speed | 6000 rpm |
| Fillet Radius | 1.5 mm |
| Radial Internal Clearance | CN |
| Enclosure | Open |
| Limiting Speed - Grease | 4800 rpm |
| Inner Ring O.D. | 71 mm |
| Static Load Rating [Max] | 40500 lbf |
| I.D. | 60 mm |
| Oil Groove Width | 7 |
| Outer Ring Width | 28 mm |
| Bore Type | Tapered Bore |
| Temperature Range [Max] | 400 °F |
| Series | 222 |
| O.D. | 110 mm |
| Material | Through Hardened Steel |
| Tolerance | JIS-0 RBEC-1 |
| Weight | 1.058 LB |
| EAN or UPC | 4550253101987 |

