- Spherical Roller Bearing
- Tapered Bore
- 55 mm Inside Diameter
- 100 mm Outside Diameter
- 25 mm Width
| Enclosure | Open |
| Ring Modification | Relube |
| I.D. | 55 mm |
| Inch/Metric | Metric |
| Oil Groove Width | 6 |
| O.D. | 100 mm |
| Series | 222 |
| Outer Ring Width | 25 mm |
| Temperature Range [Max] | 400 °F |
| Limiting Speed | 6700 rpm |
| Limiting Speed - Grease | 5300 rpm |
| Cage Type | Machined |
| Bore Type | Tapered Bore |
| Fillet Radius | 1.5 mm |
| Inner Ring Width | 25 mm |
| Dynamic Load Rating | 33500 lbf |
| Radial Internal Clearance | C3 |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 31500 lbf |
| Cage Material | Brass |
| Material | Through Hardened Steel |
| Weight | 1.786 LB |
| EAN or UPC | 4547359818154 |

