- Spherical Roller Bearing
- Round Bore
- 50 mm Inside Diameter
- 90 mm Outside Diameter
- 23 mm Width
| Cage Type | Pressed |
| Temperature Range [Max] | 400 °F |
| Ring Modification | Relube |
| Inch/Metric | Metric |
| Limiting Speed | 7200 rpm |
| Enclosure | Open |
| Dynamic Load Rating | 29200 lbf |
| Outer Ring Width | 23 mm |
| Oil Groove Width | 6 |
| Static Load Rating [Max] | 27900 lbf |
| O.D. | 90 mm |
| Cage Material | Steel |
| Material | Through Hardened Steel |
| Limiting Speed - Grease | 5700 rpm |
| Inner Ring O.D. | 59 mm |
| Tolerance | JIS-0 RBEC-1 |
| I.D. | 50 mm |
| Bore Type | Round Bore |
| Series | 222 |
| Inner Ring Width | 23 mm |
| Temperature Range [Min] | -40 °F |
| Outer Ring Inner Diameter | 81 mm |
| Radial Internal Clearance | C3 |
| Fillet Radius | 1.1 mm |
| Weight | 1.323 LB |
| EAN or UPC | 3413520082321 |

