- Spherical Roller Bearing
- Tapered Bore
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- 23 mm Width
| Limiting Speed - Grease | 7500 rpm |
| Dynamic Load Rating | 22500 lbf |
| Cage Material | Steel |
| Tolerance | JIS-0 RBEC-1 |
| Radial Internal Clearance | C3 |
| Material | Through Hardened Steel |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| Enclosure | Open |
| Outer Ring Inner Diameter | 63 mm |
| Oil Groove Width | 5 |
| Inner Ring Width | 23 mm |
| Bore Type | Tapered Bore |
| Inner Ring O.D. | 45 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 20700 lbf |
| Cage Type | Pressed |
| Limiting Speed | 9400 rpm |
| Outer Ring Width | 23 mm |
| Ring Modification | Relube |
| Fillet Radius | 1.1 mm |
| I.D. | 35 mm |
| O.D. | 72 mm |
| Series | 222 |
| Weight | 0.948 LB |
| EAN or UPC | 4550253101710 |

