- Tapered Bore
- Self-Aligning Bearing
- 70 mm Inside Diameter
- 125 mm Outside Diameter
- 31 mm Width
| Outer Ring Width | 31 mm |
| Static Load Rating [Max] | 3850 lbf |
| Dynamic Load Rating | 9900 lbf |
| I.D. | 70 mm |
| Width | 31.000 mm |
| Limiting Speed - Grease | 4500 rpm |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | CN |
| Fillet Radius | 1.5 mm |
| Temperature Range [Min] | -40 °F |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Bore Type | Tapered Bore |
| O.D. | 125 mm |
| Inner Ring Width | 31 mm |
| Inch/Metric | Metric |
| Enclosure | Open |
| Limiting Speed - Oil | 5600 rpm |
| Bearing Type | Self-Aligning |
| No. in Set | Single Bearing |
| Precision Level | Class 0 |
| Rows of Balls | Double |
| Temperature Range [Max] | 250 °F |
| Weight | 3.274 LB |
| EAN or UPC | 4550253063759 |

