
- Round Bore
- Self-Aligning Bearing
- 60 mm Inside Diameter
- 110 mm Outside Diameter
- 28 mm Width
Inch/Metric | Metric |
I.D. | 60 mm |
Fillet Radius | 1.5 mm |
O.D. | 110 mm |
Rows of Balls | Double |
Dynamic Load Rating | 7650 lbf |
Temperature Range [Min] | -40 °F |
Enclosure | Open |
No. in Set | Single Bearing |
Inner Ring Width | 28 mm |
Ball Material | Steel |
Material | High Carbon Chrome Steel |
Width | 28.000 mm |
Limiting Speed - Oil | 6300 rpm |
Radial Internal Clearance | C3 |
Precision Level | Class 0 |
Outer Ring Width | 28 mm |
Static Load Rating [Max] | 2830 lbf |
Bore Type | Round Bore |
Limiting Speed - Grease | 5300 rpm |
Temperature Range [Max] | 250 °F |
Bearing Type | Self-Aligning |
Snap Ring | No Snap Ring |
Weight | 2.271 LB |
EAN or UPC | 4550253063728 |
