- Round Bore
- Self-Aligning Bearing
- 20 mm Inside Diameter
- 47 mm Outside Diameter
- 18 mm Width
| Ball Material | Steel |
| Outer Ring Width | 18 mm |
| Static Load Rating [Max] | 740 lbf |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 2880 lbf |
| Rows of Balls | Double |
| Inner Ring Width | 18 mm |
| Bearing Type | Self-Aligning |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| I.D. | 20 mm |
| Width | 18.000 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Limiting Speed - Grease | 14000 rpm |
| Limiting Speed - Oil | 17000 rpm |
| O.D. | 47 mm |
| Precision Level | Class 0 |
| Material | High Carbon Chrome Steel |
| Fillet Radius | 1 mm |
| Weight | 0.3 LB |
| EAN or UPC | 4550253101239 |

