- Round Bore
- Self-Aligning Bearing
- 12 mm Inside Diameter
- 32 mm Outside Diameter
- 14 mm Width
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 1740 lbf |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 14 mm |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 22000 rpm |
| Ball Material | Steel |
| I.D. | 12 mm |
| Precision Level | Class 0 |
| Width | 14.000 mm |
| Enclosure | Open |
| Fillet Radius | 0.6 mm |
| O.D. | 32 mm |
| Rows of Balls | Double |
| Radial Internal Clearance | CN |
| Limiting Speed - Oil | 26000 rpm |
| Snap Ring | No Snap Ring |
| Bearing Type | Self-Aligning |
| Static Load Rating [Max] | 390 lbf |
| Outer Ring Width | 14 mm |
| Material | High Carbon Chrome Steel |
| Weight | 0.121 LB |
| EAN or UPC | 3413520079758 |

