- Spherical Roller Bearing
- Round Bore
- 110 mm Inside Diameter
- 240 mm Outside Diameter
- 50 mm Width
| Limiting Speed - Grease | 1800 rpm |
| Tolerance | JIS-0 RBEC-1 |
| Outer Ring Inner Diameter | 202.7 mm |
| Series | 213 |
| Outer Ring Width | 50 mm |
| Ring Modification | Relube |
| Material | Through Hardened Steel |
| Fillet Radius | 3 mm |
| Cage Type | Machined |
| Oil Groove Width | 5 |
| O.D. | 240 mm |
| Bore Type | Round Bore |
| Inner Ring Width | 50 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 138000 lbf |
| Temperature Range [Min] | -40 °F |
| Inner Ring O.D. | 150.2 mm |
| Radial Internal Clearance | CN |
| Cage Material | Brass |
| Temperature Range [Max] | 250 °F |
| I.D. | 110 mm |
| Enclosure | Open |
| Limiting Speed | 2300 rpm |
| Dynamic Load Rating | 111000 lbf |
| Weight | 24.692 LB |
| EAN or UPC | 4550253101215 |

