- Spherical Roller Bearing
- Round Bore
- 100 mm Inside Diameter
- 215 mm Outside Diameter
- 47 mm Width
| Ring Modification | Relube |
| O.D. | 215 mm |
| Radial Internal Clearance | CN |
| Inner Ring Width | 47 mm |
| Fillet Radius | 2.5 mm |
| Material | Through Hardened Steel |
| Dynamic Load Rating | 83000 lbf |
| Enclosure | Open |
| Cage Material | Brass |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 105000 lbf |
| Outer Ring Width | 47 mm |
| I.D. | 100 mm |
| Cage Type | Machined |
| Limiting Speed - Grease | 2000 rpm |
| Inch/Metric | Metric |
| Series | 213 |
| Limiting Speed | 2600 rpm |
| Weight | 19.599 LB |
| EAN or UPC | 4550253101192 |

