- Spherical Roller Bearing
- Round Bore
- 90 mm Inside Diameter
- 190 mm Outside Diameter
- 43 mm Width
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 43 mm |
| Dynamic Load Rating | 72000 lbf |
| Series | 213 |
| I.D. | 90 mm |
| Temperature Range [Min] | -40 °F |
| Limiting Speed | 3000 rpm |
| Limiting Speed - Grease | 2300 rpm |
| O.D. | 190 mm |
| Cage Material | Brass |
| Cage Type | High Strength Machined - Two Piece |
| Static Load Rating [Max] | 90000 lbf |
| Fillet Radius | 3 mm |
| Bore Type | Round Bore |
| Material | Through Hardened Steel |
| Inner Ring Width | 43 mm |
| Ring Modification | Relube |
| Oil Groove Width | 7 |
| Radial Internal Clearance | C3 |
| Enclosure | Open |
| Inch/Metric | Metric |
| Tolerance | JIS-0 RBEC-1 |
| Weight | 13.889 LB |
| EAN or UPC | 4550253101185 |

