- Spherical Roller Bearing
- Round Bore
- 85 mm Inside Diameter
- 180 mm Outside Diameter
- 41 mm Width
| Ring Modification | Relube |
| Dynamic Load Rating | 65000 lbf |
| Inner Ring Width | 41 mm |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 80000 lbf |
| O.D. | 180 mm |
| Enclosure | Open |
| I.D. | 85 mm |
| Outer Ring Inner Diameter | 151.257 mm |
| Limiting Speed | 3100 rpm |
| Outer Ring Width | 41 mm |
| Tolerance | JIS-0 RBEC-1 |
| Fillet Radius | 3 mm |
| Limiting Speed - Grease | 2400 rpm |
| Series | 213 |
| Cage Material | Brass |
| Bore Type | Round Bore |
| Material | Through Hardened Steel |
| Cage Type | Machined |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Inner Ring O.D. | 114.503 mm |
| Weight | 11.795 LB |
| EAN or UPC | 4550253101536 |

