- Spherical Roller Bearing
- Tapered Bore
- 80 mm Inside Diameter
- 170 mm Outside Diameter
- 39 mm Width
| Inch/Metric | Metric |
| Static Load Rating [Max] | 68500 lbf |
| O.D. | 170 mm |
| Cage Material | Steel |
| Radial Internal Clearance | C3 |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Ring Modification | Plain |
| Series | 213 |
| Cage Type | Pressed |
| I.D. | 80 mm |
| Material | Through Hardened Steel |
| Fillet Radius | 2.1 mm |
| Bore Type | Tapered Bore |
| Dynamic Load Rating | 68500 lbf |
| Inner Ring O.D. | 104.3 mm |
| Outer Ring Inner Diameter | 144.6 mm |
| Inner Ring Width | 39 mm |
| Outer Ring Width | 39 mm |
| Enclosure | Open |
| Tolerance | JIS-0 RBEC-1 |
| Weight | 9.259 LB |
| EAN or UPC | 4550253101499 |

