- Spherical Roller Bearing
- Round Bore
- 70 mm Inside Diameter
- 150 mm Outside Diameter
- 35 mm Width
| Inch/Metric | Metric |
| Fillet Radius | 2.1 mm |
| O.D. | 150 mm |
| Tolerance | JIS-0 RBEC-1 |
| Limiting Speed - Grease | 2900 rpm |
| Oil Groove Width | 7 |
| Bore Type | Round Bore |
| Material | Through Hardened Steel |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 59000 lbf |
| Cage Material | Brass |
| Enclosure | Open |
| I.D. | 70 mm |
| Cage Type | High Strength Machined - Two Piece |
| Ring Modification | Relube |
| Limiting Speed | 3800 rpm |
| Dynamic Load Rating | 49500 lbf |
| Inner Ring Width | 35 mm |
| Temperature Range [Max] | 250 °F |
| Series | 213 |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 35 mm |
| Weight | 7.011 LB |
| EAN or UPC | 4550253101437 |

