- Spherical Roller Bearing
- Round Bore
- 65 mm Inside Diameter
- 140 mm Outside Diameter
- 33 mm Width
| Cage Material | Brass |
| O.D. | 140 mm |
| Radial Internal Clearance | C3 |
| Limiting Speed - Grease | 3100 rpm |
| Cage Type | Machined |
| Series | 213 |
| Inner Ring O.D. | 88.8 mm |
| Limiting Speed | 4000 rpm |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 43500 lbf |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 2.1 mm |
| Static Load Rating [Max] | 51500 lbf |
| Tolerance | JIS-0 RBEC-1 |
| Outer Ring Width | 33 mm |
| Material | Through Hardened Steel |
| Inner Ring Width | 33 mm |
| Outer Ring Inner Diameter | 118.1 mm |
| Inch/Metric | Metric |
| I.D. | 65 mm |
| Bore Type | Round Bore |
| Ring Modification | Relube |
| Weight | 5.622 LB |
| EAN or UPC | 4550253101383 |

