- Spherical Roller Bearing
- Round Bore
- 60 mm Inside Diameter
- 130 mm Outside Diameter
- 31 mm Width
| Inner Ring Width | 31 mm |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Material | Through Hardened Steel |
| Cage Type | Machined |
| Dynamic Load Rating | 37500 lbf |
| Ring Modification | Relube |
| O.D. | 130 mm |
| Static Load Rating [Max] | 43000 lbf |
| I.D. | 60 mm |
| Fillet Radius | 2.1 mm |
| Limiting Speed | 4400 rpm |
| Tolerance | JIS-0 RBEC-1 |
| Inner Ring O.D. | 80.6 mm |
| Outer Ring Width | 31 mm |
| Inch/Metric | Metric |
| Enclosure | Open |
| Cage Material | Brass |
| Series | 213 |
| Oil Groove Width | 4 |
| Outer Ring Inner Diameter | 108.2 mm |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 3400 rpm |
| Radial Internal Clearance | C3 |
| Weight | 4.63 LB |
| EAN or UPC | 4550253101338 |

