- Spherical Roller Bearing
- Round Bore
- 60 mm Inside Diameter
- 130 mm Outside Diameter
- 31 mm Width
| Series | 213 |
| Inch/Metric | Metric |
| Material | Through Hardened Steel |
| Temperature Range [Max] | 250 °F |
| Tolerance | JIS-0 RBEC-1 |
| Dynamic Load Rating | 42000 lbf |
| Ring Modification | Plain |
| Radial Internal Clearance | CN |
| Enclosure | Open |
| O.D. | 130 mm |
| Outer Ring Width | 31 mm |
| Cage Type | Pressed |
| Static Load Rating [Max] | 40000 lbf |
| Bore Type | Round Bore |
| Fillet Radius | 2.1 mm |
| Outer Ring Inner Diameter | 110 mm |
| Cage Material | Steel |
| Inner Ring Width | 31 mm |
| Inner Ring O.D. | 79 mm |
| I.D. | 60 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 4.378 LB |
| EAN or UPC | 4550253101321 |

