- Spherical Roller Bearing
- Tapered Bore
- 60 mm Inside Diameter
- 130 mm Outside Diameter
- 31 mm Width
| Material | Through Hardened Steel |
| Tolerance | JIS-0 RBEC-1 |
| Limiting Speed | 3100 rpm |
| Inner Ring Width | 31 mm |
| Bore Type | Tapered Bore |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 43000 lbf |
| Limiting Speed - Grease | 2100 rpm |
| Dynamic Load Rating | 37500 lbf |
| Enclosure | Open |
| Fillet Radius | 2.1 mm |
| Radial Internal Clearance | CN |
| Ring Modification | Relube |
| Series | 213 |
| Oil Groove Width | 8.7 |
| Cage Type | Machined |
| I.D. | 60 mm |
| O.D. | 130 mm |
| Outer Ring Width | 31 mm |
| Weight | 4.564 LB |
| EAN or UPC | 4550253101314 |

