- Spherical Roller Bearing
- Round Bore
- 55 mm Inside Diameter
- 120 mm Outside Diameter
- 29 mm Width
| Inch/Metric | Metric |
| Dynamic Load Rating | 37500 lbf |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 2 mm |
| Inner Ring O.D. | 73.6 mm |
| Cage Material | Brass |
| Radial Internal Clearance | CN |
| I.D. | 55 mm |
| O.D. | 120 mm |
| Cage Type | Machined |
| Outer Ring Inner Diameter | 102 mm |
| Limiting Speed - Grease | 5000 rpm |
| Series | 213 |
| Enclosure | Open |
| Ring Modification | Plain |
| Material | Through Hardened Steel |
| Inner Ring Width | 29 mm |
| Bore Type | Round Bore |
| Limiting Speed | 6900 rpm |
| Static Load Rating [Max] | 35500 lbf |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 29 mm |
| Tolerance | JIS-0 RBEC-1 |
| Weight | 3.395 LB |
| EAN or UPC | 4550253101291 |

