- Spherical Roller Bearing
- Round Bore
- 50 mm Inside Diameter
- 110 mm Outside Diameter
- 27 mm Width
| Fillet Radius | 2 mm |
| Enclosure | Open |
| Static Load Rating [Max] | 28800 lbf |
| Dynamic Load Rating | 31000 lbf |
| Inch/Metric | Metric |
| Outer Ring Inner Diameter | 93 mm |
| Tolerance | JIS-0 RBEC-1 |
| Material | Through Hardened Steel |
| O.D. | 110 mm |
| Cage Material | Steel |
| Inner Ring Width | 27 mm |
| I.D. | 50 mm |
| Ring Modification | Plain |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 27 mm |
| Radial Internal Clearance | CN |
| Cage Type | Pressed |
| Temperature Range [Max] | 250 °F |
| Inner Ring O.D. | 66 mm |
| Series | 213 |
| Weight | 2.758 LB |
| EAN or UPC | 4550253101253 |

