- Spherical Roller Bearing
- Tapered Bore
- 45 mm Inside Diameter
- 100 mm Outside Diameter
- 25 mm Width
| Cage Type | Pressed |
| I.D. | 45 mm |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Bore Type | Tapered Bore |
| Tolerance | JIS-0 RBEC-1 |
| Material | Through Hardened Steel |
| Ring Modification | Plain |
| Inner Ring Width | 25 mm |
| Outer Ring Width | 25 mm |
| Cage Material | Steel |
| Series | 213 |
| Radial Internal Clearance | C3 |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 1.5 mm |
| O.D. | 100 mm |
| Inch/Metric | Metric |
| Weight | 2.094 LB |
| EAN or UPC | 4550253100836 |

