- Spherical Roller Bearing
- Round Bore
- 30 mm Inside Diameter
- 72 mm Outside Diameter
- 19 mm Width
| Inner Ring O.D. | 40 mm |
| Dynamic Load Rating | 14200 lbf |
| Temperature Range [Min] | -40 °F |
| Material | Through Hardened Steel |
| Cage Type | Pressed |
| Cage Material | Steel |
| O.D. | 72 mm |
| Series | 213 |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | C3 |
| Fillet Radius | 1.1 mm |
| Outer Ring Inner Diameter | 60 mm |
| I.D. | 30 mm |
| Enclosure | Open |
| Inch/Metric | Metric |
| Tolerance | JIS-0 RBEC-1 |
| Static Load Rating [Max] | 11200 lbf |
| Outer Ring Width | 19 mm |
| Ring Modification | Plain |
| Bore Type | Round Bore |
| Inner Ring Width | 19 mm |
| Weight | 0.869 LB |
| EAN or UPC | 4550253101116 |

