- Cup Bearing
- 2 1/8 in Outside Diameter
- 5/8 in Cup Width
| Bearing Width | 0.875 in |
| Housing Shoulder Diameter - Z (MAX) | 1.69 |
| Housing Fillet Radius [Max] | 0.09 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Housing Shoulder Diameter - X (MAX) | 1.97 |
| Cup Width | 0.625 in |
| Origin | Cups |
| Weight | 0.212 LB |
| EAN or UPC | 4547359518344 |

