- Cone Bearing
- 3/4 in Inside Diameter
- 0.86 in Cone Width
| I.D. | 3/4 in |
| Dynamic Load Rating | 9000 lbf |
| Cone Type | Single Cone |
| Shaft Shoulder Diameter - U (MIN) | 1.24 |
| Tolerance | Standard |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| O.D. | N/A |
| Cone Width | 0.86 in |
| Origin | Cones |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone |
| Series | 21000 |
| Factor | 1.02 |
| Shaft Fillet Radius [Max] | 0.060 in |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - V (MIN) | 1.02 |
| Load Center | -0.22 in |
| Bore Type | Round Bore |
| Cup Width | N/A |
| Static Load Rating [Max] | 8750 lbf |
| Weight | 0.328 LB |
| EAN or UPC | 4547359518030 |

