- Cone & Cup Bearing
- 3/4 in Inside Diameter
- 2 1/8 in Outside Diameter
- 7/8 in Width
| No. of Rows | 1 |
| Shaft Shoulder Diameter - U (MIN) | 1.24 |
| Inside Fillet Radius | 0.06 in |
| Cone No. | 21075 |
| Static Load Rating [Max] | 8750 lbf |
| Oil Hole | w/o Oil Hole |
| Load Center | -0.22 in |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - V (MIN) | 1.02 |
| Width Across Cups | 0.875 |
| Enclosure | Open |
| Inch/Metric | Inch |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 0.09 in |
| Dynamic Load Rating | 9000 lbf |
| Housing Shoulder Diameter - Z (MAX) | 1.69 |
| I.D. | 3/4 in |
| Temperature Range [Min] | -40 °F |
| Cone/Cup | Cup/Cone |
| Cup No. | 21212 |
| Bearing Type | Cone & Cup |
| Bore Type | Round Bore |
| Tolerance | Class 4 |
| Outer Ring Width | 5/8 in |
| Housing Shoulder Diameter - X (MAX) | 1.97 |
| Inner Ring Width | 0.86 in |
| O.D. | 2.125 in |
| Factor | 1.02 |
| Weight | 0.54 LB |
| EAN or UPC | 4547359518054 |

