- Cone & Cup Bearing
- 1 1/8 in Inside Diameter
- 2 1/4 in Outside Diameter
- 25/32 in Width
| Outer Ring Width | 5/8 in |
| Bearing Type | Cone & Cup |
| Width Across Cups | 0.78125 |
| Static Load Rating [Max] | 10000 lbf |
| Oil Hole | w/o Oil Hole |
| I.D. | 1 1/8 in |
| Dynamic Load Rating | 9100 lbf |
| Bore Type | Round Bore |
| Tolerance | Class 4 |
| Fillet Radius | 0.06 in |
| Cup No. | 1922 |
| Factor | 1.82 |
| Load Center | -0.26 in |
| Cone No. | 1988 |
| Inch/Metric | Inch |
| Enclosure | Open |
| Cone/Cup | Cup/Cone |
| No. of Rows | 1 |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Inside Fillet Radius | 0.14 in |
| O.D. | 2.25 in |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 0.762 in |
| Weight | 0.505 LB |
| EAN or UPC | 4547359516449 |

