- Cup Bearing
- 2.835 in Outside Diameter
- 9/16 in Cup Width
| Housing Fillet Radius [Max] | 0.08 in |
| Cup Width | 0.5625 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Bearing Width | 1.34 in |
| Origin | Cups |
| Weight | 0.287 LB |
| EAN or UPC | 4547359516364 |
| Housing Fillet Radius [Max] | 0.08 in |
| Cup Width | 0.5625 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Bearing Width | 1.34 in |
| Origin | Cups |
| Weight | 0.287 LB |
| EAN or UPC | 4547359516364 |