- Cup Bearing
- 2 11/16 in Outside Diameter
- 0.469 in Cup Width
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Bearing Width | 0.625 in |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Width | 0.469 in |
| Weight | 0.159 LB |
| EAN or UPC | 4547359516357 |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Bearing Width | 0.625 in |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Width | 0.469 in |
| Weight | 0.159 LB |
| EAN or UPC | 4547359516357 |