- Cup Bearing
- 2 1/4 in Outside Diameter
- 5/8 in Cup Width
| Bearing Width | 25/32 in |
| Origin | Cups |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Width | 5/8 in |
| Weight | 0.168 LB |
| EAN or UPC | 4547359516340 |
| Bearing Width | 25/32 in |
| Origin | Cups |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Width | 5/8 in |
| Weight | 0.168 LB |
| EAN or UPC | 4547359516340 |