- Cone Bearing
- 1 1/2 in Inside Diameter
- 0.65 in Cone Width
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.060 in |
| Shaft Shoulder Diameter - V (MIN) | 1.69 |
| Factor | 1.35 |
| Origin | Cones |
| I.D. | 1 1/2 in |
| Shaft Shoulder Diameter - U (MIN) | 1.77 |
| Cone Width | 0.65 in |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Load Center | -0.06 in |
| Static Load Rating [Max] | 11500 lbf |
| Dynamic Load Rating | 9800 lbf |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Weight | 0.368 LB |
| EAN or UPC | 4547359516326 |

