- Cone & Cup Bearing
- 1 1/2 in Inside Diameter
- 2 11/16 in Outside Diameter
- 0.65 in Width
| Fillet Radius | 0.06 in |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Factor | 1.35 |
| Cup No. | 19268 |
| Temperature Range [Max] | 250 °F |
| Tolerance | Class 4 |
| Shaft Shoulder Diameter - U (MIN) | 1.77 |
| Width Across Cups | 0.625 |
| Inch/Metric | Inch |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 0.65 in |
| O.D. | 2.6875 in |
| No. of Rows | 1 |
| Load Center | -0.06 in |
| Bore Type | Round Bore |
| I.D. | 1 1/2 in |
| Shaft Shoulder Diameter - V (MIN) | 1.69 |
| Inside Fillet Radius | 0.06 in |
| Bearing Type | Cone & Cup |
| Cone No. | 19150 |
| Outer Ring Width | 0.469 in |
| Static Load Rating [Max] | 11500 lbf |
| Dynamic Load Rating | 9800 lbf |
| Weight | 0.528 LB |
| EAN or UPC | 4547359516333 |

