- Cone Bearing
- 1 13/16 in Inside Diameter
- 11/16 in Cone Width
| Shaft Fillet Radius [Max] | 0.110 in |
| Series | 18600 |
| I.D. | 1 13/16 in |
| Temperature Range [Max] | 250 °F |
| Cup Width | N/A |
| Dynamic Load Rating | 10200 lbf |
| Cone Width | 0.6875 in |
| Shaft Shoulder Diameter - V (MIN) | 2.01 |
| Bearing Type | Cone |
| Load Center | -0.09 in |
| Material | Case Carburized Steel |
| Tolerance | Standard |
| Temperature Range [Min] | -40 °F |
| Origin | Cones |
| Static Load Rating [Max] | 12600 lbf |
| Cone Type | Single Cone |
| O.D. | N/A |
| Enclosure | Open |
| Shaft Shoulder Diameter - U (MIN) | 2.2 |
| Bore Type | Round Bore |
| Factor | 1.6 |
| Weight | 0.452 LB |
| EAN or UPC | 4547359516234 |

