- Cone Bearing
- 1 3/4 in Inside Diameter
- 11/16 in Cone Width
| Cone Width | 11/16 in |
| Load Center | -0.09 in |
| Factor | 1.6 |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 10200 lbf |
| Static Load Rating [Max] | 12500 lbf |
| Bearing Type | Cone |
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 0.110 in |
| Origin | Cones |
| I.D. | 1 3/4 in |
| Shaft Shoulder Diameter - U (MIN) | 2.13 |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - V (MIN) | 1.95 |
| Weight | 0.487 LB |
| EAN or UPC | 4547359516227 |

