- Cone Bearing
- 1 5/8 in Inside Diameter
- 11/16 in Cone Width
| I.D. | 1 5/8 in |
| O.D. | N/A |
| Cup Width | N/A |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Cone Type | Single Cone |
| Bearing Type | Cone |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - U (MIN) | 2.09 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Factor | 1.71 |
| Load Center | -0.11 in |
| Enclosure | Open |
| Static Load Rating [Max] | 12500 lbf |
| Series | 18500 |
| Tolerance | Standard |
| Shaft Shoulder Diameter - V (MIN) | 1.81 |
| Origin | Cones |
| Bore Type | Round Bore |
| Dynamic Load Rating | 10300 lbf |
| Cone Width | 11/16 in |
| Weight | 0.432 LB |
| EAN or UPC | 4547359516173 |

