- Cup Bearing
- 2 7/8 in Outside Diameter
- 1/2 in Cup Width
| Bearing Type | Cup |
| Housing Shoulder Diameter - Z (MAX) | 2.6 |
| Housing Shoulder Diameter - X (MAX) | 2.72 |
| Housing Fillet Radius [Max] | 0.06 in |
| Material | Case Carburized Steel |
| Origin | Cups |
| Cup Width | 1/2 in |
| Bearing Width | 0.656 in |
| Weight | 0.185 LB |
| EAN or UPC | 4547359516159 |

