- Cone & Cup Bearing
- 1 25/32 in Inside Diameter
- 3.149 in Outside Diameter
- 13/16 in Width
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 0.05 in |
| Factor | 1.64 |
| Dynamic Load Rating | 12000 lbf |
| Load Center | -0.14 in |
| Bore Type | Round Bore |
| Tolerance | Class 4 |
| Oil Hole | w/o Oil Hole |
| Cup No. | 17831 |
| Width Across Cups | 0.78125 |
| Enclosure | Open |
| No. of Rows | 1 |
| Outer Ring Width | 0.594 in |
| Bearing Type | Cone & Cup |
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 10400 lbf |
| O.D. | 3.149 in |
| Inner Ring Width | 13/16 in |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Inside Fillet Radius | 0.08 in |
| I.D. | 1 25/32 in |
| Cone No. | 17887 |
| Weight | 0.88 LB |
| EAN or UPC | 4547359516128 |

