- Cup Bearing
- 3 1/8 in Outside Diameter
- 5/8 in Cup Width
| Origin | Cups |
| Cup Width | 5/8 in |
| Bearing Width | 1 15/64 in |
| Housing Fillet Radius [Max] | 0.08 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Weight | 0.291 LB |
| EAN or UPC | 4547359516098 |
| Origin | Cups |
| Cup Width | 5/8 in |
| Bearing Width | 1 15/64 in |
| Housing Fillet Radius [Max] | 0.08 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Weight | 0.291 LB |
| EAN or UPC | 4547359516098 |