- Cone Bearing
- 5/8 in Inside Diameter
- 0.656 in Cone Width
| Tolerance | Standard |
| I.D. | 5/8 in |
| O.D. | N/A |
| Static Load Rating [Max] | 5850 lbf |
| Bearing Type | Cone |
| Temperature Range [Max] | 250 °F |
| Origin | Cones |
| Cup Width | N/A |
| Series | 17500 |
| Material | Case Carburized Steel |
| Load Center | -0.23 in |
| Enclosure | Open |
| Cone Width | 0.656 in |
| Shaft Shoulder Diameter - V (MIN) | 0.83 |
| Cone Type | Single Cone |
| Shaft Shoulder Diameter - U (MIN) | 0.91 |
| Dynamic Load Rating | 6000 lbf |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.060 in |
| Factor | 1.81 |
| Bore Type | Round Bore |
| Weight | 0.163 LB |
| EAN or UPC | 4547359516012 |

