- Cone & Cup Bearing
- 5/8 in Inside Diameter
- 1 11/16 in Outside Diameter
- 0.656 in Width
| Housing Shoulder Diameter - Z (MAX) | 1.44 |
| Cup No. | 17520 |
| Dynamic Load Rating | 6000 lbf |
| Housing Shoulder Diameter - X (MAX) | 1.54 |
| Bearing Type | Cone & Cup |
| Material | Case Carburized Steel |
| Enclosure | Open |
| Static Load Rating [Max] | 5850 lbf |
| Tolerance | Class 4 |
| Outer Ring Width | 17/32 in |
| Shaft Shoulder Diameter - V (MIN) | 0.83 |
| Fillet Radius | 0.06 in |
| Width Across Cups | 0.65625 |
| Bore Type | Round Bore |
| Load Center | -0.23 in |
| Inside Fillet Radius | 0.06 in |
| Inner Ring Width | 21/32 in |
| I.D. | 5/8 in |
| O.D. | 1.6875 in |
| Temperature Range [Min] | -40 °F |
| Cone No. | 17580 |
| Shaft Shoulder Diameter - U (MIN) | 0.91 |
| Inch/Metric | Inch |
| Oil Hole | w/o Oil Hole |
| Factor | 1.81 |
| No. of Rows | 1 |
| Temperature Range [Max] | 250 °F |
| Weight | 0.269 LB |
| EAN or UPC | 4547359516036 |

