- Cone Bearing
- 7/8 in Inside Diameter
- 0.781 in Cone Width
| Cone Width | 0.781 in |
| Temperature Range [Min] | -40 °F |
| I.D. | 7/8 in |
| Shaft Fillet Radius [Max] | 0.050 in |
| Shaft Shoulder Diameter - V (MIN) | 1.08 |
| Bearing Type | Cone |
| Enclosure | Open |
| Factor | 1.95 |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 10500 lbf |
| Shaft Shoulder Diameter - U (MIN) | 1.14 |
| Series | 1700 |
| Dynamic Load Rating | 9550 lbf |
| Load Center | -0.26 in |
| Material | Case Carburized Steel |
| Tolerance | Standard |
| Origin | Cones |
| O.D. | N/A |
| Cup Width | N/A |
| Temperature Range [Max] | 250 °F |
| Cone Type | Single Cone |
| Weight | 0.342 LB |
| EAN or UPC | 4547359516005 |

