- Cup Bearing
- 2 1/8 in Outside Diameter
- 5/8 in Cup Width
| Cup Width | 5/8 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.03 in |
| Bearing Width | 0.763 in |
| Origin | Cups |
| Weight | 0.152 LB |
| EAN or UPC | 4547359515978 |
| Cup Width | 5/8 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.03 in |
| Bearing Width | 0.763 in |
| Origin | Cups |
| Weight | 0.152 LB |
| EAN or UPC | 4547359515978 |