- Cup Bearing
- 2.24 in Outside Diameter
- 5/8 in Cup Width
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 2.01 |
| Bearing Type | Cup |
| Housing Shoulder Diameter - Z (MAX) | 1.93 |
| Bearing Width | 0.763 in |
| Housing Fillet Radius [Max] | 0.05 in |
| Cup Width | 0.625 in |
| Origin | Cups |
| Weight | 0.22 LB |
| EAN or UPC | 4547359515947 |

