- Cone Bearing
- 1.181 in Inside Diameter
- 0.652 in Cone Width
| Shaft Fillet Radius [Max] | 0.060 in |
| Dynamic Load Rating | 8750 lbf |
| Static Load Rating [Max] | 9450 lbf |
| Shaft Shoulder Diameter - V (MIN) | 1.36 |
| Bore Type | Round Bore |
| Material | Case Carburized Steel |
| Factor | 1.57 |
| Origin | Cones |
| Temperature Range [Max] | 250 °F |
| I.D. | 1.181 in |
| Shaft Shoulder Diameter - U (MIN) | 1.46 |
| Cone Width | 0.652 in |
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Load Center | -0.13 in |
| Weight | 0.304 LB |
| EAN or UPC | 4547359515909 |

