- Cone & Cup Bearing
- 0.984 in Inside Diameter
- 2.441 in Outside Diameter
- 0.652 in Width
| Material | Case Carburized Steel |
| O.D. | 2.441 in |
| Inside Fillet Radius | 0.06 in |
| Cone No. | 17098 |
| Housing Shoulder Diameter - X (MAX) | 2.24 |
| Width Across Cups | 0.63 |
| Static Load Rating [Max] | 9450 lbf |
| Housing Shoulder Diameter - Z (MAX) | 2.13 |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 8750 lbf |
| Fillet Radius | 0.06 in |
| Bearing Type | Cone & Cup |
| Load Center | -0.13 in |
| I.D. | 0.984 in |
| No. of Rows | 1 |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Grease | 6300 rpm |
| Tolerance | Class 4 |
| Inch/Metric | Inch |
| Cup No. | 17244 |
| Enclosure | Open |
| Inner Ring Width | 0.652 in |
| Outer Ring Width | 9/16 in |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Weight | 0.569 LB |
| EAN or UPC | 4547359515893 |

