- Cup Bearing
- 2.844 in Outside Diameter
- 5/8 in Cup Width
| Housing Fillet Radius [Max] | 0.05 in |
| Bearing Width | 0.8125 in |
| Housing Shoulder Diameter - Z (MAX) | 2.48 |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 2.64 |
| Cup Width | 0.625 in |
| Bearing Type | Cup |
| Origin | Cups |
| Weight | 0.315 LB |
| EAN or UPC | 4547359515879 |

