- Cup Bearing
- 2.835 in Outside Diameter
- 0.561 in Cup Width
| Bearing Type | Cup |
| Housing Shoulder Diameter - X (MAX) | 2.64 |
| Cup Width | 0.561 in |
| Bearing Width | 0.748 in |
| Housing Shoulder Diameter - Z (MAX) | 2.48 |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| Origin | Cups |
| Weight | 0.267 LB |
| EAN or UPC | 4547359515855 |

